Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BB Bush
  • BB Bush
  • BB Bush

BB Bush BB30507

5.00 (1)
Item.#
07151453
Mfr.#
BB30507
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
5
Tolerance L (mm)
0 - (-0.3)
Tolerance d (mm)
+0.02 - 0
Length L(mm)
7
Material
Oilless metal copper type
Tolerance D (mm)
+0.02 - (-0.01)
Conformity Number
DS0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slide rails, etc.
5
From Japan
On 2017-08-13 23:27:24
It is the most affordable among metal pipe bushings