Buy more than* S$200* and get FREE SHIPPING

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR1.5-100

5.00 (2)
Item.#
07152126
Mfr.#
SR1.5-100
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Overall Length A (mm)
101
Mesh Height D (mm)
18.5
Face Width (B)(mm)
15
Shape
R1
Surface Hardness
less than 95HRB
Tooth Profile
medium grade whelp
Height (C) (mm)
20
Heat Processing
Stress relief annealing
Material
S45C-D
Module
1.5
Weight (kg)
0.23
Number of Gears
20
Teeth Cutting Reference Surface
Bottom Side
Accuracy Class
KHK R 001 4th class
Surface Processing
Black oxide finish
Allowable Transmit Forces (N[kgf/m])
Bending strength (reference value): 2156(219.9) Tooth surface strength (reference value): 420.9(42.92)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.