Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR10-160

5.00 (2)
Item.#
07152205
Mfr.#
SR10-160
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Overall Length A (mm)
155
Weight (kg)
7.8
Number of Gears
3
Surface Hardness
95HRB following
Surface Processing
Blackening
Allowable Transmit Forces (N[kgf/m])
Strength 66340 (6765) tooth surface (reference value): bending strength (reference value) 16100 (1642)
Heat Processing
Stress relief annealing
Material
S45C-D
Mesh Height D (mm)
70
Face Width (B)(mm)
90
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Height (C) (mm)
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.