Buy more than* S$200* and get FREE SHIPPING

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR1-300

5.00 (2)
Item.#
07152214
Mfr.#
SR1-300
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Surface Hardness
less than 95HRB
Tooth Profile
medium grade whelp
Height (C) (mm)
12
Module
1
Weight (kg)
0.25
Number of Gears
94
Teeth Cutting Reference Surface
Bottom Side
Heat Processing
Stress relief annealing
Material
S45C-D
Accuracy Class
KHK R 001 4th class
Surface Processing
Black oxide finish
Overall Length A (mm)
303
Mesh Height D (mm)
11
Face Width (B)(mm)
10
Shape
R1
Allowable Transmit Forces (N[kgf/m])
Bending strength (reference value): 958.2(97.71) Tooth surface strength (reference value): 176.7(18.02)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.