Buy more than* S$200* and get FREE SHIPPING

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR1.5-300

5.00 (2)
Item.#
07152223
Mfr.#
SR1.5-300
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Height (C) (mm)
20
Module
1.5
Weight (kg)
0.73
Teeth Cutting Reference Surface
Bottom
Allowable Transmit Forces (N[kgf/m])
Strength 2156 (219.9) tooth surface (reference value): bending strength (reference value) 420.9 (42.92)
Heat Processing
Stress relief annealing
Material
S45C-D
Surface Processing
Blackening
Overall Length A (mm)
303
Mesh Height D (mm)
18.5
Number of Gears
62
Surface Hardness
95HRB following
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.