Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR2.5-300

5.00 (2)
Item.#
07152241
Mfr.#
SR2.5-300
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Surface Hardness
95HRB following
Surface Processing
Blackening
Overall Length A (mm)
303
Mesh Height D (mm)
27.5
Face Width (B)(mm)
25
Teeth Cutting Reference Surface
Bottom
Heat Processing
Stress relief annealing
Material
S45C-D
Tooth Profile
Namiha
Height (C) (mm)
30
Module
2.5
Weight (kg)
1.8
Number of Gears
37
Allowable Transmit Forces (N[kgf/m])
Strength 5989 (610.7) tooth surface (reference value): bending strength (reference value) 1242 (126.6)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.