|
SR Rack SR1-500
(2)
- Item.#
- 07152266
- Mfr.#
- SR1-500
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Surface Finish
- Cutting
- Pressure Angle (Degree)
- 20
- Weight (kg)
- 0.42
- Number of Gears
- 159
- Teeth Cutting Reference Surface
- Bottom Side
- Accuracy Class
- KHK R 001 4th class
- Surface Processing
- Black oxide finish
- Overall Length A (mm)
- 505
- Mesh Height D (mm)
- 11
- Heat Processing
- Stress relief annealing
- Material
- S45C-D
- Face Width (B)(mm)
- 10
- Shape
- R1
- Surface Hardness
- less than 95HRB
- Tooth Profile
- medium grade whelp
- Height (C) (mm)
- 12
- Module
- 1
- Allowable Transmit Forces (N[kgf/m])
- Bending strength (reference value): 958.2(97.71) Tooth surface strength (reference value): 176.7(18.02)
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>