Buy more than* S$200* and get FREE SHIPPING

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR3-500

5.00 (2)
Item.#
07152302
Mfr.#
SR3-500
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Surface Processing
Blackening
Overall Length A (mm)
505
Mesh Height D (mm)
32
Face Width (B)(mm)
30
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Heat Processing
Stress relief annealing
Material
S45C-D
Height (C) (mm)
35
Module
3
Weight (kg)
3.8
Number of Gears
52
Surface Hardness
95HRB following
Allowable Transmit Forces (N[kgf/m])
Strength 8624 (879.4) tooth surface (reference value): bending strength (reference value) 1821 (185.7)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.