Buy more than* S$200* and get FREE SHIPPING

  • SR Rack
  • SR Rack
  • SR Rack

SR Rack SR4-500

5.00 (2)
Item.#
07152311
Mfr.#
SR4-500
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Weight (kg)
6.3
Number of Gears
39
Surface Hardness
95HRB following
Surface Processing
Blackening
Overall Length A (mm)
505
Mesh Height D (mm)
41
Heat Processing
Stress relief annealing
Material
S45C-D
Face Width (B)(mm)
40
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Height (C) (mm)
45
Module
4
Allowable Transmit Forces (N[kgf/m])
Strength 15330 (1563) tooth surface (reference value): bending strength (reference value) 3325 (339.1)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
This review is about item#7152232.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
5
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
This review is about item#07152117.