SR Rack SR6-500
(2)
Item.#
07152336
Mfr.#
SR6-500
Package Qty.
1PC
Ship pack of
1
Item Feature
Surface Finish
Cutting
Pressure Angle (Degree)
20
Weight (kg)
12.7
Number of Gears
25
Surface Hardness
95HRB following
Surface Processing
Blackening
Overall Length A (mm)
505
Mesh Height D (mm)
54
Heat Processing
Stress relief annealing
Material
S45C-D
Face Width (B)(mm)
60
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Height (C) (mm)
60
Module
6
Allowable Transmit Forces (N[kgf/m])
Strength 34500 (3518) tooth surface (reference value): bending strength (reference value) 7735 (788.8)
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
From Japan
On 2016-08-10 21:04:58
The time from order to shipment is satisfied quickly, thank you in the future.
I use the telescope as a rack pinion gauge for focus adjustment for use as a camera lens
From Japan
On 2013-03-18 13:39:00
I cut the tap on the back side and fixed it to the steel plate. It works well.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Top