Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP2.5-20

Item.#
07152415
Mfr.#
SSCP2.5-20
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
Shipped after 2017-12-14
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Total Length G (mm)
20
Boss Diameter B (mm)
13
Backlash (mm)
0.06to0.20(theoreticalvalue)
Standard Diameter C (mm)
15.92
Center Movement Length (mm)(One Rotation Pinion)
50
Tip Diameter D (mm)
17.51
Accuracy Class
Quaternary(JISB1702-11998)oldJIS8gradeJISN(JISB1702:1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Number of Gears
20
Boss Length F (mm)
10
Face Width (E)(mm)
10
Surface Hardness
194HBfollowing
Bore Diameter A (phi mm)
6
Pitch (mm)
2.5(0.7958)
Weight (kg)
0.02
Allowable Torque (N/m [kgf/m])
Strength3.637(0.3709) toothsurface(referencevalue):bendingstrength(referencevalue)0.1981(0.0202)