Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP2.5-25

Item.#
07152424
Mfr.#
SSCP2.5-25
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Face Width (E)(mm)
10
Surface Hardness
194HBfollowing
Bore Diameter A (phi mm)
8
Pitch (mm)
2.5(0.7958)
Weight (kg)
0.04
Total Length G (mm)
20
Accuracy Class
Quaternary(JISB1702-11998)oldJIS8gradeJISN(JISB1702:1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Boss Diameter B (mm)
17
Backlash (mm)
0.08to0.22(theoreticalvalue)
Standard Diameter C (mm)
19.89
Center Movement Length (mm)(One Rotation Pinion)
62.5
Tip Diameter D (mm)
21.49
Number of Gears
25
Boss Length F (mm)
10
Allowable Torque (N/m [kgf/m])
Strength5.005(0.5104) toothsurface(referencevalue):bendingstrength(referencevalue)0.3236(0.033)