Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP2.5-30

Item.#
07152433
Mfr.#
SSCP2.5-30
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Standard Diameter C (mm)
23.87
Center Movement Length (mm)(One Rotation Pinion)
75
Tip Diameter D (mm)
25.46
Number of Gears
30
Boss Diameter B (mm)
21
Allowable Torque (N/m [kgf/m])
Strength 6.419 (0.6546) tooth surface (reference value): bending strength (reference value) 0.4844 (0.0494)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
8
Pitch (mm)
2.5(0.7958)
Weight (kg)
0.06
Total Length G (mm)
20
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)