Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP2.5-40

Item.#
07152442
Mfr.#
SSCP2.5-40
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Surface Hardness
194HB or less
Center Movement Length (mm)(One Rotation Pinion)
100
Tip Diameter D (mm)
33.42
Number of Gears
40
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Boss Diameter B (mm)
28
Standard Diameter C (mm)
31.83
Pitch (mm)
2.5(0.7958)
Weight (kg)
0.11
Total Length G (mm)
20
Allowable Torque (N/m [kgf/m])
Strength 9.326 (0.951) tooth surface (reference value): bending strength (reference value) 0.8934 (0.0911)