Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP5-20

Item.#
07152451
Mfr.#
SSCP5-20
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Standard Diameter C (mm)
31.83
Center Movement Length (mm)(One Rotation Pinion)
100
Tip Diameter D (mm)
35.01
Number of Gears
20
Boss Diameter B (mm)
25
Allowable Torque (N/m [kgf/m])
Strength 21.83 (2.226) tooth surface (reference value): bending strength (reference value) 1.317 (0.1343)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
8
Pitch (mm)
5(1.5915)
Weight (kg)
0.16
Total Length G (mm)
30
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)