Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP5-30

Item.#
07152476
Mfr.#
SSCP5-30
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Pitch (mm)
5(1.5915)
Weight (kg)
0.4
Total Length G (mm)
30
Surface Hardness
194HB or less
Allowable Torque (N/m [kgf/m])
Strength 38.52 (3.928) tooth surface (reference value): bending strength (reference value) 3.156 (0.3218)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Center Movement Length (mm)(One Rotation Pinion)
150
Tip Diameter D (mm)
50.92
Number of Gears
30
Boss Diameter B (mm)
38
Standard Diameter C (mm)
47.74
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)