Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP5-40

Item.#
07152485
Mfr.#
SSCP5-40
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Pitch (mm)
5(1.5915)
Weight (kg)
0.54
Total Length G (mm)
30
Surface Hardness
194HB or less
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Center Movement Length (mm)(One Rotation Pinion)
200
Tip Diameter D (mm)
66.84
Number of Gears
40
Boss Diameter B (mm)
45
Standard Diameter C (mm)
63.66
Allowable Torque (N/m [kgf/m])
Strength 56.01 (5.711) tooth surface (reference value): bending strength (reference value) 5.774 (0.5888)