Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP10-40

Item.#
07152521
Mfr.#
SSCP10-40
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
20
Pitch (mm)
10(3.1831)
Weight (kg)
3.7
Total Length G (mm)
50
Boss Diameter B (mm)
80
Allowable Torque (N/m [kgf/m])
Strength 448 (45.68) tooth surface (reference value): bending strength (reference value) 49.95 (5.094)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Face Width (E)(mm)
30
Standard Diameter C (mm)
127.32
Center Movement Length (mm)(One Rotation Pinion)
400
Tip Diameter D (mm)
133.69
Number of Gears
40
Boss Length F (mm)
20
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)