Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP15-20

Item.#
07152537
Mfr.#
SSCP15-20
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Pitch (mm)
15(4.7746)
Weight (kg)
3.5
Total Length G (mm)
77
Boss Diameter B (mm)
75
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
22
Allowable Torque (N/m [kgf/m])
Strength 655 (66.79) tooth surface (reference value): bending strength (reference value) 43.87 (4.474)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Center Movement Length (mm)(One Rotation Pinion)
300
Tip Diameter D (mm)
105.04
Number of Gears
20
Boss Length F (mm)
27
Face Width (E)(mm)
50
Standard Diameter C (mm)
95.49
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)