Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP15-25

Item.#
07152546
Mfr.#
SSCP15-25
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Standard Diameter C (mm)
119.37
Center Movement Length (mm)(One Rotation Pinion)
375
Tip Diameter D (mm)
128.92
Number of Gears
25
Boss Length F (mm)
27
Face Width (E)(mm)
50
Allowable Torque (N/m [kgf/m])
Strength 901.3 (91.91) tooth surface (reference value): bending strength (reference value) 72.15 (7.357)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
25
Pitch (mm)
15(4.7746)
Weight (kg)
5.8
Total Length G (mm)
77
Boss Diameter B (mm)
100
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)