Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP15-30

Item.#
07152555
Mfr.#
SSCP15-30
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Pitch (mm)
15(4.7746)
Weight (kg)
8.9
Total Length G (mm)
77
Boss Diameter B (mm)
110
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
25
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Center Movement Length (mm)(One Rotation Pinion)
450
Tip Diameter D (mm)
152.79
Number of Gears
30
Boss Length F (mm)
27
Face Width (E)(mm)
50
Standard Diameter C (mm)
143.24
Allowable Torque (N/m [kgf/m])
Strength 1156 (117.9) tooth surface (reference value): bending strength (reference value) 107.1 (10.92)