Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP20-20

Item.#
07152564
Mfr.#
SSCP20-20
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Pitch (mm)
20(6.3662)
Weight (kg)
7.5
Total Length G (mm)
90
Boss Diameter B (mm)
100
Surface Hardness
194HB or less
Bore Diameter A (phi mm)
25
Allowable Torque (N/m [kgf/m])
Strength 1397 (142.5) tooth surface (reference value): bending strength (reference value) 98.16 (10.01)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Center Movement Length (mm)(One Rotation Pinion)
400
Tip Diameter D (mm)
140.06
Number of Gears
20
Boss Length F (mm)
30
Face Width (E)(mm)
60
Standard Diameter C (mm)
127.32
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)