Buy more than* S$200* and get FREE SHIPPING

  • SSCP Spur Gear
  • SSCP Spur Gear
  • SSCP Spur Gear

SSCP Spur Gear SSCP20-25

Item.#
07152573
Mfr.#
SSCP20-25
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Material
S45C
Bore Diameter A (phi mm)
30
Pitch (mm)
20(6.3662)
Weight (kg)
12
Total Length G (mm)
90
Boss Diameter B (mm)
130
Surface Hardness
194HB or less
Accuracy Class
Quaternary (JIS B 1702-1 1998) old JIS 8 grade JIS N (JIS B 1702: 1976)
Tolerance A
h7
Tooth Profile
Namiha
Surface Processing
Blackening
Standard Diameter C (mm)
159.16
Center Movement Length (mm)(One Rotation Pinion)
500
Tip Diameter D (mm)
171.89
Number of Gears
25
Boss Length F (mm)
30
Face Width (E)(mm)
60
Allowable Torque (N/m [kgf/m])
Strength 1923 (196.1) tooth surface (reference value): bending strength (reference value) 160.9 (16.41)