Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SRCP Rack

SRCP Rack SRCP5-100

Item.#
07152591
Mfr.#
SRCP5-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Pressure Angle (Degree)
20
Material
S45C-D
Mesh Height D (mm)
18.41
Face Width (B)(mm)
15
Weight (kg)
0.22
Number of Gears
18
Surface Hardness
95HRB below
Tooth Profile
Namiha
Surface Processing
Blackening
Shape
R1
Height (C) (mm)
20
Overall Length A (mm)
98
Pitch (mm)
5(1.5915)
Teeth Cutting Reference Surface
Bottom
Surface Finish
Cutting
Accuracy Class
KHK R 001 4 class
Heat Processing
Stress relief annealing
Allowable Transmit Forces (N[kgf/m])
Bending Strength: 2288 (233.3) tooth surface strength: 467.5 (47.67)