|
Pr Plastic Rack PR1-500
(1)
- Item.#
- 07152634
- Mfr.#
- PR1-500
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Pressure Angle (Degree)
- 20
- Tooth Profile
- medium grade whelp
- Overall Length A (mm)
- 505
- Module
- 1
- Weight (kg)
- 0.06
- Teeth Cutting Reference Surface
- Bottom Side
- Surface Finish
- Cutting
- Accuracy Class
- KHK R 001 5th class
- Allowable Transmit Forces (N[kgf/m])
- Bending strength (reference value): 92.81 (9.464)
- Material
- MC901
- Height (C) (mm)
- 12
- Mesh Height D (mm)
- 11
- Face Width (B)(mm)
- 10
- Number of Gears
- 159
- Shape
- R1
- Surface Hardness
- 115 - 120HRR
- Allowable Bending Radius (mm)
- Within 0.5 (with respect to 1 m)
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Elasticity of the robot's leg
From Japan
On 2015-06-18 19:03:01
It is useful because it is lightweight and strong
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>