Buy more than* S$200* and get FREE SHIPPING

  • Pr Plastic Rack
  • Pr Plastic Rack
  • Pr Plastic Rack

Pr Plastic Rack PR1.5-500

5.00 (1)
Item.#
07152643
Mfr.#
PR1.5-500
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Pressure Angle (Degree)
20
Number of Gears
105
Surface Finish
Cutting
Allowable Bending Radius (mm)
Within 0.5 (as opposed to 1m)
Height (C) (mm)
20
Mesh Height D (mm)
18.5
Weight (kg)
0.18
Material
MC901
Teeth Cutting Reference Surface
Bottom
Surface Hardness
115 to 120HRR
Tooth Profile
Namiha
Overall Length A (mm)
505
Module
1.5
Allowable Transmit Forces (N[kgf/m])
The bending strength (reference value): 208.9 (21.3)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elasticity of the robot's leg
5
From Japan
On 2015-06-18 19:03:01
It is useful because it is lightweight and strong
This review is about item#07152634.