Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pr Plastic Rack
  • Pr Plastic Rack
  • Pr Plastic Rack

Pr Plastic Rack PR2-500

5.00 (1)
Item.#
07152652
Mfr.#
PR2-500
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Angle (Degree)
20
Surface Hardness
115 - 120HRR
Allowable Bending Radius (mm)
Within 0.5 (with respect to 1 m)
Height (C) (mm)
25
Mesh Height D (mm)
23
Face Width (B)(mm)
20
Number of Gears
79
Shape
R1
Allowable Transmit Forces (N[kgf/m])
Bending strength (reference value): 371.3 (37.86)
Material
MC901
Accuracy Class
KHK R 001 5th class
Tooth Profile
medium grade whelp
Overall Length A (mm)
505
Module
2
Weight (kg)
0.27
Teeth Cutting Reference Surface
Bottom Side
Surface Finish
Cutting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elasticity of the robot's leg
5
From Japan
On 2015-06-18 19:03:01
It is useful because it is lightweight and strong
This review is about item#07152634.