Buy more than* S$200* and get FREE SHIPPING

  • Pr Plastic Rack
  • Pr Plastic Rack
  • Pr Plastic Rack

Pr Plastic Rack PR2.5-500

5.00 (1)
Item.#
07152661
Mfr.#
PR2.5-500
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pressure Angle (Degree)
20
Height (C) (mm)
30
Mesh Height D (mm)
27.5
Face Width (B)(mm)
25
Number of Gears
63
Surface Finish
Cutting
Allowable Bending Radius (mm)
Within 0.5 (as opposed to 1m)
Allowable Transmit Forces (N[kgf/m])
The bending strength (reference value): 580.1 (59.15)
Material
MC901
Overall Length A (mm)
505
Module
2.5
Weight (kg)
0.4
Teeth Cutting Reference Surface
Bottom
Surface Hardness
115 to 120HRR
Tooth Profile
Namiha
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elasticity of the robot's leg
5
From Japan
On 2015-06-18 19:03:01
It is useful because it is lightweight and strong
This review is about item#07152634.