Buy more than* S$200* and get FREE SHIPPING

  • Pr Plastic Rack
  • Pr Plastic Rack
  • Pr Plastic Rack

Pr Plastic Rack PR3-500

5.00 (1)
Item.#
07152677
Mfr.#
PR3-500
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Pressure Angle (Degree)
20
Tooth Profile
Namiha
Overall Length A (mm)
505
Module
3
Weight (kg)
0.57
Teeth Cutting Reference Surface
Bottom
Surface Hardness
115 to 120HRR
Allowable Transmit Forces (N[kgf/m])
The bending strength (reference value): 835.3 (85.18)
Material
MC901
Height (C) (mm)
35
Mesh Height D (mm)
32
Face Width (B)(mm)
30
Number of Gears
52
Surface Finish
Cutting
Allowable Bending Radius (mm)
Within 0.5 (as opposed to 1m)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Elasticity of the robot's leg
5
From Japan
On 2015-06-18 19:03:01
It is useful because it is lightweight and strong
This review is about item#07152634.