Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB1-20

Item.#
07152695
Mfr.#
SMB1-20
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Assembly Distance E (mm)
20
Standard Diameter C (mm)
20
Tap Size
M4
Tip Conical Angle L
49 degrees 48 minutes
Face Width (J)(mm)
5
Hole Length I (mm)
12.07
Boss Length H (mm)
8
Tip Distance G (mm)
10.71 (theoretical value)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Total Length F (mm)
13.95 (theoretical value)
Tip Diameter D (mm)
21.41 (theoretical value)
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Dimensions M (mm)
4
Module
1
Weight (kg)
0.015
Allowable Torque (N/m [kgf/m])
Strength 0.8953 (0.0913) tooth surface (reference value): bending strength (reference value) 0.3687 (0.0376)