Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB1.5-20

Item.#
07152713
Mfr.#
SMB1.5-20
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Assembly Distance E (mm)
30
Tip Diameter D (mm)
32.12(theoreticalvalue)
Standard Diameter C (mm)
30
Tap Size
M5
Tip Conical Angle L
49degrees48minutes
Face Width (J)(mm)
8
Hole Length I (mm)
19
Boss Length H (mm)
13
Keyway Dimensions (Width x Depth)(mm)
4x1.8
Moulding Diameter K (mm)
15.37
Allowable Torque (N/m [kgf/m])
Strength3.132(0.3194) toothsurface(referencevalue):bendingstrength(referencevalue)1.312(0.1338)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Boss Diameter B (mm)
26
Backlash (mm)
0.05to0.15(theoreticalvalue)
Bore Diameter A (phi mm)
12
Accuracy Class
1704quaternaryJISB
Tooth Profile
Gleason
Heat Processing
Toothsurfaceinductionhardening
Dimensions M (mm)
6.5
Module
1.5
Weight (kg)
0.07
Tip Distance G (mm)
16.06(theoreticalvalue)
Total Length F (mm)
21.24(theoreticalvalue)