Buy more than* S$200* and get FREE SHIPPING

  • SMA Miter Gear
  • SMA Miter Gear
  • SMA Miter Gear

SMA Miter Gear SMA2-20

5.00 (1)
Item.#
07152722
Mfr.#
SMA2-20
Package Qty.
1PC
Ship pack of
1
25.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance A
H7
Pressure Angle (Degree)
20
Material
S45C
Tap Size
M5
Backlash (mm)
0.06 over 0.16 (theoretical value)
Surface Finish
Cutting
Accuracy Class
JIS B 1704 4 grade
Tooth Profile
Gleason
Heat Processing
Tooth surfaces induction hardened
Tip Conical Angle L
49 degrees 48min
Boss Diameter B (mm)
34
Accessories
Setscrew
Total Length F (mm)
24.89 (theoretical value)
Tip Diameter D (mm)
42.83 (theoretical value)
Module
2
Keyway Dimensions (Width x Depth)(mm)
5x2.3
Surface Hardness
48-53HRC
Number of Gears
20
Weight (kg)
0.14
Shape
BK
Moulding Diameter K (mm)
21.72
Face Width (J)(mm)
10
Hole Length I (mm)
22
Boss Length H (mm)
14
Assembly Distance E (mm)
37
Surface Processing
Blackening
Tip Distance G (mm)
18.41 (theoretical value)
Dimensions M (mm)
7
Bore Diameter A (phi mm)
14
Standard Diameter C (mm)
40
Teeth Cutting Reference Surface
Hole
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 7.165 (0.7306) tooth surface strength (reference value): 3.045 (0.3105)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of tea machine
5
From Japan
On 2015-06-03 20:29:11
The engine part of the machine was worn out and the teeth of the gear flew, so the timing got out of order. There was a finished product with the shaft hole perfect, so it was easy to change.
This review is about item#07152817.