Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB2-20

Item.#
07152731
Mfr.#
SMB2-20
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Total Length F (mm)
24.89(theoreticalvalue)
Assembly Distance E (mm)
37
Tip Diameter D (mm)
42.83(theoreticalvalue)
Standard Diameter C (mm)
40
Tap Size
M5
Tip Conical Angle L
49degrees48minutes
Face Width (J)(mm)
10
Hole Length I (mm)
22
Boss Length H (mm)
14
Keyway Dimensions (Width x Depth)(mm)
5x2.3
Allowable Torque (N/m [kgf/m])
Strength7.165(0.7306) toothsurface(referencevalue):bendingstrength(referencevalue)3.045(0.3105)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Moulding Diameter K (mm)
21.72
Boss Diameter B (mm)
34
Backlash (mm)
From0.06to0.16(theoreticalvalue)
Bore Diameter A (phi mm)
15
Accuracy Class
1704quaternaryJISB
Tooth Profile
Gleason
Heat Processing
Toothsurfaceinductionhardening
Dimensions M (mm)
7
Module
2
Weight (kg)
0.14
Tip Distance G (mm)
18.41(theoreticalvalue)