Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB2.5-20

Item.#
07152756
Mfr.#
SMB2.5-20
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Bore Diameter A (phi mm)
20
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Hole Length I (mm)
29
Boss Length H (mm)
19
Keyway Dimensions (Width x Depth)(mm)
6x2.8
Moulding Diameter K (mm)
28.06
Boss Diameter B (mm)
42
Allowable Torque (N/m [kgf/m])
Strength 13.66 (1.393) tooth surface (reference value): bending strength (reference value) 5.896 (0.6012)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Tip Diameter D (mm)
53.54 (theoretical value)
Standard Diameter C (mm)
50
Tap Size
M6
Tip Conical Angle L
49 degrees 48 minutes
Dimensions M (mm)
9.5
Module
2.5
Weight (kg)
0.25
Tip Distance G (mm)
24.77 (theoretical value)
Total Length F (mm)
32.54 (theoretical value)
Assembly Distance E (mm)
48