Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB3-20

Item.#
07152774
Mfr.#
SMB3-20
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Tip Distance G (mm)
30.12 (theoretical value)
Total Length F (mm)
39.84 (theoretical value)
Assembly Distance E (mm)
58
Tip Diameter D (mm)
64.24 (theoretical value)
Standard Diameter C (mm)
60
Tap Size
M8
Tip Conical Angle L
49 degrees 48 minutes
Dimensions M (mm)
11.5
Module
3
Weight (kg)
0.39
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Keyway Dimensions (Width x Depth)(mm)
7x3
Moulding Diameter K (mm)
31.57
Boss Diameter B (mm)
50
Backlash (mm)
From 0.08 to 0.18 (theoretical value)
Bore Diameter A (phi mm)
25
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Hole Length I (mm)
35
Boss Length H (mm)
23
Allowable Torque (N/m [kgf/m])
Strength 24.18 (2.466) tooth surface (reference value): bending strength (reference value) 10.54 (1.075)