Buy more than* S$200* and get FREE SHIPPING

  • SMC Miter Gear
  • SMC Miter Gear
  • SMC Miter Gear

SMC Miter Gear SMC3-20

Item.#
07152783
Mfr.#
SMC3-20
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Standard Diameter C (mm)
60
Tap Size
M6
Moulding Diameter K (mm)
31.57
Hole Length I (mm)
35
Tip Distance G (mm)
30.12 (theoretical value)
Assembly Distance E (mm)
58
Teeth Cutting Reference Surface
Hole
Boss Diameter B (mm)
50
Backlash (mm)
0.08 over 0.18 (theoretical value)
Surface Hardness
48-53HRC
Tooth Profile
Gleason
Pressure Angle (Degree)
20
Bore Diameter A (phi mm)
20
Module
3
Number of Gears
20
Material
S45C
Keyway Dimensions (Width x Depth)(mm)
6x2.8
Tip Conical Angle L
49 degrees 48min
Face Width (J)(mm)
15
Boss Length H (mm)
23
Total Length F (mm)
39.84 (theoretical value)
Tip Diameter D (mm)
64.24 (theoretical value)
Allowable Torque (N/m [kgf/m])
Bending strength (reference value): 24.18 (2.466) tooth surface strength (reference value): 10.54 (1.075)
Tolerance A
H7
Surface Finish
Cutting
Accuracy Class
JIS B 1704 4 grade
Heat Processing
Tooth surfaces induction hardened
Dimensions M (mm)
11.5
Surface Processing
Blackening
Weight (kg)
0.5
Shape
BK
Accessories
Setscrew