Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB3.5-20

Item.#
07152801
Mfr.#
SMB3.5-20
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Weight (kg)
0.65
Tip Distance G (mm)
32.47 (theoretical value)
Total Length F (mm)
44.13 (theoretical value)
Assembly Distance E (mm)
65
Bore Diameter A (phi mm)
30
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Hole Length I (mm)
40
Allowable Torque (N/m [kgf/m])
Strength 39.01 (3.978) tooth surface (reference value): bending strength (reference value) 17.15 (1.749)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Boss Length H (mm)
25
Keyway Dimensions (Width x Depth)(mm)
8x3.3
Moulding Diameter K (mm)
39.09
Boss Diameter B (mm)
60
Tip Diameter D (mm)
74.95 (theoretical value)
Standard Diameter C (mm)
70
Tap Size
M8
Tip Conical Angle L
49 degrees 48 minutes
Dimensions M (mm)
12.5
Module
3.5