Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB4-20

Item.#
07152826
Mfr.#
SMB4-20
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Assembly Distance E (mm)
75
Bore Diameter A (phi mm)
32
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Dimensions M (mm)
13.5
Module
4
Weight (kg)
1
Tip Distance G (mm)
37.83 (theoretical value)
Total Length F (mm)
50.78 (theoretical value)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Boss Diameter B (mm)
64
Tip Diameter D (mm)
85.65 (theoretical value)
Standard Diameter C (mm)
80
Tap Size
M8
Tip Conical Angle L
49 degrees 48 minutes
Face Width (J)(mm)
20
Hole Length I (mm)
45
Boss Length H (mm)
27
Keyway Dimensions (Width x Depth)(mm)
10x3.3
Moulding Diameter K (mm)
43.43
Allowable Torque (N/m [kgf/m])
Strength 57.32 (5.845) tooth surface (reference value): bending strength (reference value) 25.4 (2.59)