Buy more than* S$200* and get FREE SHIPPING

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB5-20

Item.#
07152853
Mfr.#
SMB5-20
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Standard Diameter C (mm)
100
Tap Size
M8
Tip Conical Angle L
49 degrees 48 minutes
Face Width (J)(mm)
26
Hole Length I (mm)
54
Boss Length H (mm)
30
Keyway Dimensions (Width x Depth)(mm)
8x3.3
Moulding Diameter K (mm)
54.46
Boss Diameter B (mm)
80
Tip Diameter D (mm)
107.07 (theoretical value)
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Bore Diameter A (phi mm)
30
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Heat Processing
Tooth surface induction hardening
Dimensions M (mm)
15
Module
5
Weight (kg)
2.1
Tip Distance G (mm)
43.54 (theoretical value)
Total Length F (mm)
60.38 (theoretical value)
Assembly Distance E (mm)
90
Allowable Torque (N/m [kgf/m])
Strength 114.4 (11.67) tooth surface (reference value): bending strength (reference value) 51.27 (5.228)