Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SMB Miter Gear
  • SMB Miter Gear
  • SMB Miter Gear

SMB Miter Gear SMB6-20

Item.#
07152887
Mfr.#
SMB6-20
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Hole
Surface Finish
Cutting
Pressure Angle (Degree)
20
Number of Gears
20
Accessories
Setscrew
Face Width (J)(mm)
30
Hole Length I (mm)
60
Boss Length H (mm)
34
Keyway Dimensions (Width x Depth)(mm)
14x3.8
Moulding Diameter K (mm)
67.15
Boss Diameter B (mm)
100
Tip Diameter D (mm)
128.48 (theoretical value)
Standard Diameter C (mm)
120
Tap Size
M8
Tip Conical Angle L
49 degrees 48 minutes
Tolerance A
h7
Surface Hardness
48 to 53HRC
Surface Processing
Blackening
Material
S45C
Heat Processing
Tooth surface induction hardening
Dimensions M (mm)
17
Module
6
Weight (kg)
3.3
Tip Distance G (mm)
48.24 (theoretical value)
Total Length F (mm)
67.67 (theoretical value)
Assembly Distance E (mm)
104
Bore Diameter A (phi mm)
50
Accuracy Class
1704 quaternary JIS B
Tooth Profile
Guriso tion
Allowable Torque (N/m [kgf/m])
Strength 189.6 (19.33) tooth surface (reference value): bending strength (reference value) 87.46 (8.919)