Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB3-3020

5.00 (2)
Item.#
07153246
Mfr.#
SB3-3020
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Total Length F (mm)
35.56
Assembly Distance E (mm)
55
Tip Diameter D (mm)
92.48
Hole Length I (mm)
31
Boss Diameter B (mm)
50
Backlash (mm)
0.08 to 0.18
Surface Finish
Cutting
Surface Hardness
194HB or less
Tooth Profile
Guriso tion
Surface Processing
Blackening
Pressure Angle (Degree)
20
Module
3
Weight (kg)
0.8
Number of Gears
30
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
90
Tip Conical Angle L
59 degrees 16 minutes
Moulding Diameter K (mm)
57.14
Accuracy Class
1704 tertiary JIS B
Tip Distance G (mm)
26.86
Allowable Torque (N/m [kgf/m])
5.449 (0.5557) Strength: tooth surface 44.93 (4.582) : strength and bending