Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB3-2030

5.00 (2)
Item.#
07153255
Mfr.#
SB3-2030
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
45
Backlash (mm)
0.08 to 0.18
Surface Finish
Cutting
Surface Hardness
194HB or less
Boss Length H (mm)
20
Tip Distance G (mm)
27.09
Total Length F (mm)
40.48
Assembly Distance E (mm)
70
Tip Diameter D (mm)
66.27
Hole Length I (mm)
37
Allowable Torque (N/m [kgf/m])
3.633 (0.3705) Strength: tooth surface 31.18 (3.18) : strength and bending
Pressure Angle (Degree)
20
Standard Diameter C (mm)
60
Tip Conical Angle L
16 minutes 38 degrees
Moulding Diameter K (mm)
34.71
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
3
Weight (kg)
0.5
Number of Gears
20
Teeth Cutting Reference Surface
Hole
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.