Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-3015

5.00 (2)
Item.#
07153343
Mfr.#
SB2.5-3015
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
40
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.4
Number of Gears
30
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Standard Diameter C (mm)
75
Tip Conical Angle L
66 degrees 19 minutes
Moulding Diameter K (mm)
44.21
Accuracy Class
1704 tertiary JIS B
Tip Distance G (mm)
22.71
Total Length F (mm)
28.75
Assembly Distance E (mm)
40
Tip Diameter D (mm)
76.46
Hole Length I (mm)
24
Allowable Torque (N/m [kgf/m])
2.477 (0.2526) Strength: tooth surface 24.93 (2.542) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.