Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB3-1530

5.00 (2)
Item.#
07153377
Mfr.#
SB3-1530
Package Qty.
1PC
Ship pack of
1
30.30 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Diameter D (mm)
52.22
Hole Length I (mm)
41
Boss Diameter B (mm)
35
Backlash (mm)
0.08 to 0.18
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
3
Weight (kg)
0.3
Pressure Angle (Degree)
20
Number of Gears
15
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
45
Tip Conical Angle L
31 degrees 47 minutes
Moulding Diameter K (mm)
19.56
Face Width (J)(mm)
20
Boss Length H (mm)
22.5
Tip Distance G (mm)
26.8
Total Length F (mm)
43.88
Assembly Distance E (mm)
70
Allowable Torque (N/m [kgf/m])
2.301 (0.2346) Strength: tooth surface 23.58 (2.405) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the shaft intersecting perpendicularly
5
From Japan
On 2015-11-04 18:42:04
Because it is brand item, you can use without any problems.
This review is about item#07153921.
Orthogonal portion of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since the manufacturers goods, it could be used without problems.
This review is about item#07153946.