|
Bevel Gears SB, SBY SB6-1530
(2)
- Item.#
- 07153447
- Mfr.#
- SB6-1530
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Tolerance A
- h7
- Boss Length H (mm)
- 30
- Tip Distance G (mm)
- 38.6
- Total Length F (mm)
- 68.5
- Assembly Distance E (mm)
- 125
- Bore Diameter A (phi mm)
- 25
- Number of Gears
- 15
- Teeth Cutting Reference Surface
- Hole
- Standard Diameter C (mm)
- 90
- Tip Conical Angle L
- 31 degrees 47 minutes
- Moulding Diameter K (mm)
- 45.47
- Face Width (J)(mm)
- 35
- Allowable Torque (N/m [kgf/m])
- 18.46 (1.882) Strength: tooth surface 173.7 (17.71) : strength and bending
- Pressure Angle (Degree)
- 20
- Tooth Profile
- Guriso tion
- Surface Processing
- Blackening
- Module
- 6
- Weight (kg)
- 1.8
- Tip Diameter D (mm)
- 104.44
- Hole Length I (mm)
- 63
- Boss Diameter B (mm)
- 70
- Backlash (mm)
- 0.16 to 0.26
- Surface Finish
- Cutting
- Surface Hardness
- 194HB or less
- Accuracy Class
- 1704 tertiary JIS B
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
The orthogonal point of the drive shaft
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
>>