Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-3618

5.00 (2)
Item.#
07153456
Mfr.#
SB2.5-3618
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Tip Diameter D (mm)
91.46
Hole Length I (mm)
24
Boss Diameter B (mm)
55
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.75
Pressure Angle (Degree)
20
Number of Gears
36
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
90
Tip Conical Angle L
50 minutes 65 degrees
Moulding Diameter K (mm)
57.78
Accuracy Class
1704 tertiary JIS B
Tip Distance G (mm)
21.96
Total Length F (mm)
28.52
Assembly Distance E (mm)
43
Allowable Torque (N/m [kgf/m])
4.076 (0.4156) Strength: tooth surface 35.93 (3.664) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.