Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-1836

5.00 (2)
Item.#
07153465
Mfr.#
SB2.5-1836
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Boss Diameter B (mm)
38
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Boss Length H (mm)
17.25
Tip Distance G (mm)
20.5
Total Length F (mm)
34.27
Assembly Distance E (mm)
64
Tip Diameter D (mm)
51.01
Hole Length I (mm)
32
Allowable Torque (N/m [kgf/m])
2.038 (0.2078) Strength: tooth surface 18.07 (1.843) : strength and bending
Pressure Angle (Degree)
20
Standard Diameter C (mm)
45
Tip Conical Angle L
55 minutes 30 degrees
Moulding Diameter K (mm)
25.44
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Module
2.5
Weight (kg)
0.3
Number of Gears
18
Teeth Cutting Reference Surface
Hole
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.