Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1-4020

5.00 (2)
Item.#
07153517
Mfr.#
SB1-4020
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Tolerance A
H7
Boss Diameter B (mm)
25
Backlash (mm)
0.03-0.13
Surface Finish
Cutting
Surface Hardness
194HB below
Accuracy Class
JIS B 1704 3 grade
Tooth Profile
Gleason
Surface Processing
Blackening
Module
1
Assembly Distance E (mm)
22
Bore Diameter A (phi mm)
8
Number of Gears
40
Teeth Cutting Reference Surface
Hole
Pressure Angle (Degree)
20
Standard Diameter C (mm)
40
Tip Conical Angle L
65 degrees 36 minutes
Moulding Diameter K (mm)
26.58
Face Width (J)(mm)
6
Boss Length H (mm)
8
Tip Distance G (mm)
12.59
Total Length F (mm)
15.07
Shape
B4
Weight (kg)
0.07
Tip Diameter D (mm)
40.59
Hole Length I (mm)
12
Allowable Torque (N/m [kgf/m])
Bending strength: 2.613 (0.2665) tooth surface strength: 0.2932 (0.0299)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.