Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY
  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB1-2040

5.00 (2)
Item.#
07153526
Mfr.#
SB1-2040
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance A
H7
Total Length F (mm)
13.78
Shape
B3
Weight (kg)
0.02
Tip Diameter D (mm)
22.41
Hole Length I (mm)
12
Boss Diameter B (mm)
16
Backlash (mm)
0.03-0.13
Surface Finish
Cutting
Surface Hardness
194HB below
Accuracy Class
JIS B 1704 3 grade
Tooth Profile
Gleason
Surface Processing
Blackening
Pressure Angle (Degree)
20
Module
1
Assembly Distance E (mm)
28
Bore Diameter A (phi mm)
6
Number of Gears
20
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
20
Tip Conical Angle L
30 degrees 29 minutes
Moulding Diameter K (mm)
9.17
Face Width (J)(mm)
6
Boss Length H (mm)
7
Tip Distance G (mm)
8.6
Allowable Torque (N/m [kgf/m])
Bending strength: 1.316 (0.1342) tooth surface strength: 0.1471 (0.015)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.