Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gears SB, SBY

Bevel Gears SB, SBY SB2.5-4020

5.00 (2)
Item.#
07153596
Mfr.#
SB2.5-4020
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tolerance A
h7
Total Length F (mm)
39.73
Assembly Distance E (mm)
55
Tip Diameter D (mm)
101.46
Hole Length I (mm)
35
Boss Diameter B (mm)
50
Backlash (mm)
0.07 to 0.17
Surface Finish
Cutting
Surface Hardness
194HB or less
Accuracy Class
1704 tertiary JIS B
Tooth Profile
Guriso tion
Surface Processing
Blackening
Pressure Angle (Degree)
20
Module
2.5
Weight (kg)
1.1
Number of Gears
40
Teeth Cutting Reference Surface
Hole
Standard Diameter C (mm)
100
Tip Conical Angle L
36 minutes 65 degrees
Moulding Diameter K (mm)
60.28
Face Width (J)(mm)
20
Boss Length H (mm)
20
Tip Distance G (mm)
31.46
Allowable Torque (N/m [kgf/m])
6.043 (0.6162) Strength: tooth surface 48.97 (4.994) : strength and bending
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transmission of power to the vertically intersecting shaft
5
From Japan
On 2015-11-04 18:42:04
Since it is a maker item, it can be used without problems.
This review is about item#07153921.
The orthogonal point of the drive shaft
5
From Japan
On 2015-02-26 15:31:48
Since it is a maker item, it was able to be used without problems.
This review is about item#07153946.